Beli electric controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Casio Label Printer KL-130
    Mulai

    Rp1.399.900

    Casio Label Printer KL-130
    Deskripsi:
    Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
  2. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  3. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  4. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  5. Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    Mulai

    Rp9.099.900

    Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    atribut:
    • Pipe Size (inch): 1/4 (cair), 5/8 (gas)
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  6. Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    atribut:
    • Color: White
    • Refrigrant Type: R32
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  7. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  8. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  9. SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    71%
    Mulai

    Rp449.900

    SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    Deskripsi:
    Usage:To fix wire and cable of various electrical equipment.
    atribut:
    • Number of Cores: 4
    • Specification: JIS C3306 standard products
  10. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  11. Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    Mulai

    Rp6.599.900

    Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00237.01
  12. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  13. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  14. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  15. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
Daftar Harga electric controller Terbaru October 2026
Casio Label Printer KL-130Rp1.399.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Daikin Air Conditioner Split Single (AC / Pendingin Udara)Rp9.099.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp599.900
Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)Rp5.999.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)